Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 25 PK
Mfr # 28255
Zoro # G205309677
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Sub-Brand Tapcon
- Finish Climaseal Coated
- System of Measurement Inch
Product Information
- Brand Tapcon
- MFR # 28255
- Zoro # G205309677
- UPC # 92097282551
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Head Type | Flat |
Drive Type | Torx |
System of Measurement | Inch |
Description
As the original concrete screw anchor that revolutionized the construction world Tapcon brand concrete anchors deliver the ease of use superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade 2, Plain Finish (21216)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.5D)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- KOHLER Lock Nut, 1 1/16-20 Uns (20496)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (11413)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24570CH)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- TAPCON Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel (50426)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (2120616)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12726)
- Tapcon Concrete Anchor Screws