Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated
Mfr # 28350
Zoro # G207458885
product price: $24.99
/ea
Sold in multiples of 6 for $149.94
$149.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Overall Length 1 1/4 in
- Sub-Brand Tapcon
- Material Steel
Product Information
- Brand Tapcon
- MFR # 28350
- Zoro # G207458885
- UPC # 92097283503
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Climaseal Coated |
Head Type | Flat |
Description
The next generation of Tapcon anchors are engineered to be installed fast and trusted for a lifetime They're the original and still the best when it comes to concrete anchoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-5, Steel, Grade 2, Zinc Plated, 1 in Ht, 10 PK (HXNTG2ZPR15)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34126.018.6366)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3130T25)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Flat Head T30 Concrete Screw Anchors With Drill Bit, 225PK (24580CT25)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3230)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated (28555/24555)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- Tapcon Anchor Screws