Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/16" Dia., 1-3/4 in. L, 75 PK
Mfr # 28371
Zoro # G900627991
product price: $25.95
/pk 75, $0.35/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Pin Anchor Type Drive Pin
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Sub-Brand Tapcon
- Drill Bit Size 3/16" x 1-3/4"
Product Information
- Brand Tapcon
- MFR # 28371
- Zoro # G900627991
- UPC # 92097283718
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-3/4 in. |
Drill Bit Size | 3/16" x 1-3/4" |
Details
Item | Concrete Screw |
Pin Anchor Type | Drive Pin |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Drive Type | Torx |
Weight | 0.769 lbs |
Color | White |
Description
As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip, Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into. Use Tapcon concrete screw anchors for wood framing to concrete, electrical equipment, furring strips and many other applications that require fastening into brick, block or concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade 2, Plain Finish (56104)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0024)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK (U51000.031.0150)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 1 1/4 in L, 75 PK (28350)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 3-1/4 in. L, 75 PK (28307)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 4 in L (28304)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Climaseal Coated, 50 PK (28304)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3187407V2)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 3/8 in L, Steel Black Oxide, 10000 PK (0806ABPPB)
- Tapcon Concrete Anchor Screws