Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/16" Dia., 1 1/4 in L, 75 PK
Mfr # 28350
Zoro # G800628005
product price: $16.75
/pk 75, $0.22/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Pin Anchor Type Drive Pin
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Sub-Brand Tapcon
- Drill Bit Size 3/16" x 1-1/4"
Product Information
- Brand Tapcon
- MFR # 28350
- Zoro # G800628005
- UPC # 92097283503
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Drill Bit Size | 3/16" x 1-1/4" |
Details
Item | Concrete Screw |
Pin Anchor Type | Drive Pin |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Drive Type | Torx |
Color | Blue |
Weight | 0.625 lbs |
Description
As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip, Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into. Use Tapcon concrete screw anchors for wood framing to concrete, electrical equipment, furring strips and many other applications that require fastening into brick, block or concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50904)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/4L, Pk100 (U39080.012.0075)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3527N)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 1-3/4 in. L, 75 PK (28371)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 3-1/4 in. L, 75 PK (28307)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (11413)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3155407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK (28555)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3030)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Climaseal Coated (28585/24585)
- Tapcon Anchor Screws