Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK
Mfr # 24501
Zoro # G605673545
product price: $67.99
/pk 150, $0.45/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
- Drill Bit Size 1/4" x 3-1/4"
- Weight 4.52 lbs
Product Information
- Brand Tapcon
- MFR # 24501
- Zoro # G605673545
- UPC # 92097245013
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4 in. |
Drill Bit Size | 1/4" x 3-1/4" |
Thread Length | 3 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Weight | 4.52 lbs |
Color | Blue |
Description
As the Original Concrete Screw Anchor that revolutionized the construction world, Tapcon delivers ease of use, superior precision and unparalleled performance that professionals demand. The new Hex Head provides underhead ribs designed to minimize rework due to headsnaps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620375-004BX)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0150)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U39350.010.0075)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3173407V2)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., 1-1/4" L, Climaseal Coated (24515)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3171407V2)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- Tapcon Concrete Anchor Screws