Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Climaseal Coated, 25 PK
Mfr # 28390
Zoro # G605309833
product price: $23.29
/pk 25, $0.93/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 3 3/4 in
- Sub-Brand Tapcon
- Finish Climaseal Coated
Product Information
- Brand Tapcon
- MFR # 28390
- Zoro # G605309833
- UPC # 92097283909
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Head Type | Flat |
Drive Type | Torx |
System of Measurement | Inch |
Description
As the original concrete screw anchor that revolutionized the construction world Tapcon brand concrete anchors deliver the ease of use superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (329-332)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.9999)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075036)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Stainless Steel (U17277.087.1400)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 3-3/4 in. L, 75 PK (28395)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3157407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated (28350)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Climaseal Coated (28295)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated, 225 PK (28565)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- Tapcon Concrete Anchor Screws