Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK
Mfr # 11449
Zoro # G305673548
product price: $41.19
/pk 10, $4.12/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/2 in.
- Overall Length 5 in.
- Sub-Brand Tapcon
- Color Blue
Product Information
- Brand Tapcon
- MFR # 11449
- Zoro # G305673548
- UPC # 92097114494
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2 in. |
Overall Length | 5 in. |
Details
Description
Tapcon+ Heavy Duty Concrete Screw Anchors are ideal for use in fastening applications that require high performance. The anchors are suitable for use in concrete, block, and brick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (M68D7985A)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-3.50 (82194)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Climaseal Coated (28380)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Climaseal, 100 PK (3159407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Climaseal Coated (28307)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Climaseal Coated, 50 PK (28304)
- TAPCON Tapcon Concrete Screw, Steel Climaseal Coated (24345)
- TAPCON 25PK14x134 SD Screw (28275)
- TIRE DOWN TIRE DOWN 59125 Concrete Slab Anchor (T6G-59125)
- Tapcon Concrete Anchor Screws