Shop All Concrete Anchor Screws
Tapcon
1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK
Mfr # 24520CH
Zoro # G711190004
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tapcon
- MFR # 24520CH
- Zoro # G711190004
- UPC # 92097245204
- Country of Origin United States
- Category Concrete Anchor Screws
Description
Overview
Model # 24520CHAs the original Concrete screw anchor that revolutionized the construction world, Tapcon brand Concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. Tapcon Concrete screw anchors draw from its unique ability to TAP its own threads into Concrete, making it an excellent alternative to expansion anchors, plugs, and lag shields. Use Tapcon Concrete screw anchors for installing sill plates, electrical equipment, furring strips, and many other applications that require fastening into brick, block, or Concrete.Diameter: 1/4-inch
Length: 1-3/4-inch
Head Type: Hex
Works in all masonry-based material including concrete block or brick
Use these screws for a variety of projects including fixing sill plates electrical equipment fastening 2-inch x 4-inch wood and many other fixtures to masonry
Advanced threadform reduces installation torque by 30% allowing for use in a wider range of materials
Climaseal blue coating is compatible with ACQ treated wood and delivers long-lasting corrosion and hurricane protection
Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
3 Drill Bits Included: 3/16 inch x 3-1/2 inches
Model # 24520CHAs the original Concrete screw anchor that revolutionized the construction world, Tapcon brand Concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. Tapcon Concrete screw anchors draw from its unique ability to TAP its own threads into Concrete, making it an excellent alternative to expansion anchors, plugs, and lag shields. Use Tapcon Concrete screw anchors for installing sill plates, electrical equipment, furring strips, and many other applications that require fastening into brick, block, or Concrete.Diameter: 1/4-inch
Length: 1-3/4-inch
Head Type: Hex
Works in all masonry-based material including concrete block or brick
Use these screws for a variety of projects including fixing sill plates electrical equipment fastening 2-inch x 4-inch wood and many other fixtures to masonry
Advanced threadform reduces installation torque by 30% allowing for use in a wider range of materials
Climaseal blue coating is compatible with ACQ treated wood and delivers long-lasting corrosion and hurricane protection
Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
3 Drill Bits Included: 3/16 inch x 3-1/2 inches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.080.0016)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade 2, Zinc Plated Finish (3158)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32971)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02864)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., 1-1/4" L, Climaseal Coated (24515)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3173407V2)
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Climaseal Coated (28295)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2 3/4 in L, Climaseal Coated (24530)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3160C)
- Tapcon Concrete Anchor Screws