Shop All Strobe and Flashing Lights
Tapco
Warning Light, (4) LED, White, Solar NiMH
Mfr # 3337-00003
Zoro # G3949811
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type (4) LED
- Power Source Solar NiMH Battery
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Tapco
- MFR # 3337-00003
- Zoro # G3949811
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 1/4 in |
Diameter | 3 3/4 in |
Details
Item | Warning Light |
Color | White |
Lamp Type | (4) LED |
Power Source | Solar NiMH Battery |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | metal |
Features | Lights only flash at night |
Light Output | 1.2 Candela Each Bulb |
Rating | NEMA 4X |
Operating Temp. | -31 Degrees to 150 Degrees F |
Green Environmental Attribute | Product is Solely Powered by Solar Energy |
Mounting | Bracket or Into Cones with 1-5/16 in or Larger Top Hole |
Lens Design | Dome |
Description
Warning Light, Color White, Lamp Type (4) LED, Flashes per Minute 60, Light Output 1.2 Candela Each Bulb, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Metal, Mounting Bracket or Into Cones with 1-5/16 in or Larger Top Hole, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Solar NiMH Battery, Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster T936PR Ambidextrous PVC Dotted Knit Gloves, 12PK (T936CPR)
- MSA SAFETY Hard Hat Suspension, Ratchet (816654)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- TAPCO Warning Light, (4) LED, Amber, Solar NiMH (3337-00002)
- TAPCO Warning Light, (4) LED, Blue, Solar NiMH (3337-00004)
- TAPCO Led Baton, Red, 21" (3761-00006)
- TAPCO Warning Light, (4) LED, Green, Solar NiMH (3337-00005)
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT43)
- Tapco Strobe and Flashing Lights