Shop All Strobe and Flashing Lights
Tapco
Warning Light, (4) LED, Blue, Solar NiMH
Mfr # 3337-00004
Zoro # G4560534
original price:
$98.36
27% off
new price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type (4) LED
- Power Source Solar NiMH Battery
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Tapco
- MFR # 3337-00004
- Zoro # G4560534
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 1/4 in |
Diameter | 3 3/4 in |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | (4) LED |
Power Source | Solar NiMH Battery |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | metal |
Mounting | Bracket or Into Cones with 1-5/16 in or Larger Top Hole |
Light Output | 1.2 Candela Each Bulb |
Features | Lights only flash at night |
Green Environmental Attribute | Product is Solely Powered by Solar Energy |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Design | Dome |
Rating | NEMA 4X |
Description
Warning Light, Color Blue, Lamp Type (4) LED, Flashes per Minute 60, Light Output 1.2 Candela Each Bulb, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Metal, Mounting Bracket or Into Cones with 1-5/16 in or Larger Top Hole, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Solar NiMH Battery, Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- VGUARD A1EA6, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Orange (A1EA61)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 3XL (8384)
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- TAPCO Warning Light, (4) LED, White, Solar NiMH (3337-00003)
- TAPCO Led Baton, Red, 21" (3761-00006)
- TAPCO Warning Light, (4) LED, Green, Solar NiMH (3337-00005)
- TAPCO Warning Light, (4) LED, Amber, Solar NiMH (3337-00002)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- Tapco Safety Alarms and Warnings