Shop All Sign Post Accessories
Tapco
Street Sign Mounting Bracket, Round, 9 In
Mfr # 037-00022
Zoro # G7524867
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- For Use With 2-3/8 in dia Posts
- Includes Set Screws
- Material Aluminum
Product Information
- Brand Tapco
- MFR # 037-00022
- Zoro # G7524867
- Country of Origin Canada
- Category Sign Post Accessories
Dimensions
Compatible Sign Post Size | 2 3/8 in |
Slot Width | 5 1/2 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Street Sign Mounting Bracket |
Color | Silver |
For Use With | 2-3/8 in dia Posts |
Includes | Set Screws |
Material | Aluminum |
Number of Sides | 2 |
Mounting Bracket Type | Post Top |
Mounting Bracket Style | No Series |
Hardware Type | Mounting Bracket |
Compatible Sign Post | 2 3/8 in Round |
Mounting Bracket Adjustment Angle | No Adjustment |
For Blade Type | Flat Signs |
Mounts To | Sign Post |
Mounting Bracket Attachment Method | Bolt-On |
Finish | Unfinished |
Compatible Sign Post Style | Round |
Description
Street Sign Mounting Bracket, Mounts To Sign Post, Compatible Sign Post 2 3/8 in Round, Post Top, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Flat Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (52LC89)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- TAPCO Sign Bracket, U-Channel, 180 Degree (037-00050)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- TAPCO Sign L-Bracket For Square Post, 2" x 2" (M2G-2X2LBS-X)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- Tapco Signs