Shop All Mailboxes
This Product is Discontinued
Tapco
Single Mailbox Assembly, Black, Economy (Discontinued)
Mfr # 034-00136
Zoro # G4966717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Economy
- Color Black
- Height 48 in
- Post Material Steel
- Net Weight 27 lb
Product Information
Dimensions
Height | 48 in |
Width | 10 in |
Details
Item | Single Mailbox Assembly |
Type | Economy |
Color | Black |
Post Material | Steel |
Net Weight | 27 lb |
Post Thickness | 83/1000 in |
Includes | Mailbox, Bracket, Black Post and Anchor |
Standards | FHWA NCHRP350 Standards For Breakaway |
Description
Single Mailbox Assembly, Economy, Color Black, Height 48 In., Width 10 In., Post Material Steel, Post Thickness 0.083 In., Net Weight 27 lb., Standards FHWA NCHRP350 Standards For Breakaway, Includes Mailbox, Bracket, Black Post and Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.