Shop All Sign Posts
This Product is Discontinued
Tapco
Silver, Breakaway Round Post Kit ; 10 in (Discontinued)
Mfr # 101321
Zoro # G3726619
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10 in
- Width 10 in
- Color Silver
- For Use With Traffic Signs
- Diameter 2-3/8" (Pole)
Product Information
- Brand Tapco
- MFR # 101321
- Zoro # G3726619
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 10 in |
Width | 10 in |
Diameter | 2-3/8" (Pole) |
Height | 96 in |
Sign Post Length | 96 in |
Sign Post Depth | 2 3/8 in |
Sign Post Width | 2 3/8 in |
Compatible Sign Post Size | 2 3/8 in |
Description
Breakaway Round Post Kit, Includes Post Yes, Sign Post Style Round, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post lb./ft. 96 in, Wall Thickness 13 ga (0.095 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.