Shop All LED Message Displays
Tapco
Safe Pace 100, Radar Feedback Sign Solar, FYG Face
Mfr # 128056
Zoro # G4156997
product price: $3,924.99
/ea
Free Shipping & Returns
$3,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Your Speed/Digital Display
- Sign Material Aluminum
- Character Height 11 in
- Sign Mounting Style Bracket
- ADA Compliant No
Product Information
- Brand Tapco
- MFR # 128056
- Zoro # G4156997
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Character Height | 11 in |
Sign Height | 28 in |
Cabinet Dimensions W x D x H | 29 in x 3-1/2 in x 23 in |
Sign Width | 23 in |
Battery Size | 12.8V |
Solar Panel Dimensions | 15 in x 9 3/4 in |
Enclosure Dimensions | 21 1/2 in x 3 1/2 inx15 3/4 in |
Description
LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Safe Pace 100, Sign Legend Your Speed/Digital Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-XL)
- COSCO Letters, Numbers and Symbols, Adhesive, 3", Black, 64 Characters (098132)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0152-NA_14x10 (LCU1-0152-NA_14x10)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- Tapco Signs