Shop All Sign Posts
Tapco
Post Top L-Brackets Unfinished, ft. Aluminum
Mfr # M2G-2LBS-X
Zoro # G3726515
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 3 in
- Material Aluminum
- Color Silver
- For Use With Mounting 12 in x 18 in Signs of a 2-3/8 in Outside Diameter Round Post
Product Information
- Brand Tapco
- MFR # M2G-2LBS-X
- Zoro # G3726515
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 14 in |
Width | 3 in |
Diameter | 2-3/8" |
Height | 16 1/2 in |
Max. Sign Size/Capacity | 12 in x 18 in |
Compatible Sign Post Size | 2 3/8 in |
Details
Material | Aluminum |
Color | Silver |
For Use With | Mounting 12 in x 18 in Signs of a 2-3/8 in Outside Diameter Round Post |
Finish | Unfinished |
Item | Post Top L-Brackets |
Sub-Category | Sign Brackets and Hardware |
Includes | (5) 1/4 in -20 x 3/4 in Phillips Pan Head Steel Bolts, (5) 1/4 in -20 Steel Lock Nuts, (3) 1/4 in -20 x 3/8 in Allen Head Set Screws |
Mounting Bracket Adjustment Angle | No Adjustment |
Number of Sides | 2 |
Compatible Sign Post Style | Round |
Mounting Bracket Style | No Series |
Mounting Bracket Type | L-Shaped |
Mounts To | Sign Post |
Mounting Bracket Attachment Method | Bolt-On |
Compatible Sign Post | 2 3/8 in Round |
Hardware Type | Fasteners, Mounting Bracket |
Description
Post Top L-Brackets, Mounts To Sign Post, Compatible Sign Post 2 3/8 in Round, L-Shaped, Fasteners, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Resistant Glove, Sz 7, 4KYR9, PR (11-511VP)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- TAPCO Black Installation Tool ; ft. Aluminum (037-00080)
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00020)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- TAPCO Green UChannel Sign Post, 8 Feet Length (054-00002)
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- NMC Post Drive Cap (PDC)
- Tapco Sign Posts