Shop All Pavement Markings
Tapco
Pavement Marker, White, 1 Way, 4 In., PK100
Mfr # 102236BXK
Zoro # G4935637
product price: $304.99
/pk 100, $3.05/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Adhesive Pad
- Color White
- Direction 1 Way
- Length 4 in
- Overall Length 4 in
Product Information
- Brand Tapco
- MFR # 102236BXK
- Zoro # G4935637
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Width | 4 in |
Overall Height | 3/4 in |
Overall Width | 4 in |
Height | 3/4 in |
Length (Straight Wireway) | 4 in |
Details
Item | Temporary Pavement Marker |
Installation Method | Adhesive Pad |
Color | White |
Direction | 1 Way |
Material | Plastic |
Standards | Meets Federal and State Requirements Where Applicable |
Body Color | White |
Includes Installation Hardware | No |
Reflective Grade | Reflective |
Lens Color | White |
Installation Type | Temporary |
Reflective Area per Side | 1.6 sq in |
Installation Surface | Asphalt, Concrete |
Reflective Direction | One-Way |
Body Material | Plastic |
Product Type | Raised Pavement Marker |
Finish | Glossy |
Description
Temporary Pavement Marker, Product Type Raised Pavement Marker, Body Color White, Overall Height 3/4 in, Overall Length 4 in, Overall Width 4 in, Reflective Direction One-Way, Installation Type Temporary, Installation Surface Asphalt, Concrete, Reflective Grade Reflective, Includes Installation Hardware No, Installation Method Adhesive Pad, Standards Meets Federal and State Requirements Where Applicable, Lens Color White, Body Material Plastic, Finish Glossy, Reflective Area per Side 1.6 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, L, PK12 (9507L)
- ULTRATECH Drain Seal, 42 In. L, 375 mil (2131)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734523)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43084)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- TAPCO Pavement Marker, Amber, 3-7/16" L, PK200 (CM-1A)
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- Tapco Pavement Markings