Shop All LED Message Displays
Tapco
LED Traffic Sign, Left Curve Arrow, 30 In
Mfr # 2180-C00721
Zoro # G6942503
product price: $1,892.99
/ea
Free Shipping & Returns
$1,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Left Curve Arrow
- Legend Style Symbol
- Sign Material Aluminum
- Housing Material Aluminum
- Sign Height 30 in
Product Information
- Brand Tapco
- MFR # 2180-C00721
- Zoro # G6942503
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Height | 30 in |
Sign Width | 30 in |
Height | 30" |
Width | 30" |
Enclosure Dimensions | 23 in x 2 3/8 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Mounting Hole Dia. | 0.375 in |
Description
LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend No Legend, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Yellow, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Large - Gray Frame/Red Webbing Deluxe Full Body Harness (6101-GRL)
- ALLEGRO INDUSTRIES Fit Testing Kit, Isoamyl Acetate (0202)
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In (PEJ6SW 40 32)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- Tapco Signs