Shop All LED Message Displays
Tapco
LED Traffic Sign, 36" 36" H
Mfr # 2180-00232
Zoro # G4125755
product price: $1,922.99
/ea
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pedestrian Crossing Pictogram
- Width 36"
- Height 36"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
Product Information
- Brand Tapco
- MFR # 2180-00232
- Zoro # G4125755
- Country of Origin United States
- Category LED Message Displays
Dimensions
Width | 36" |
Height | 36" |
Sign Height | 36 in |
Sign Width | 36 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Mounting Hole Dia. | 0.375 in |
Enclosure Dimensions | 23 in x 2 3/8 in |
Description
LED Traffic Sign, LED Sign Type Crossing Sign, Sign Legend No Legend, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description Pedestrian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- KENT SAFETY Life Jacket, Universal, 22.5lb, CO2, Orange (132002-200-004-19)
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- FRED SILVER Convex Security Mirror (CV-26)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- ALPINE INDUSTRIES LED Illuminated Hanging Message Writing Board 24" x 32" (495-04)
- Tapco LED Message Displays