Shop All LED Message Displays
Tapco
LED Sign, Pedestrian Crossing Pictogram
Mfr # 2180-00254
Zoro # G6336985
product price: $1,590.99
/ea
Free Shipping & Returns
$1,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pedestrian Crossing Pictogram
- Legend/Background Color Black/Fluorescent Yellow Green
- Sign Material Aluminum
- Sign Height 29 in
- Power Requirements 110V AC
Product Information
- Brand Tapco
- MFR # 2180-00254
- Zoro # G6336985
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Height | 29 in |
Sign Width | 30 in |
Height | 30" |
Width | 30" |
Mounting Hole Dia. | 0.375 in |
Enclosure Dimensions | 3 1/16 in x 5 13/16 in x 2 in |
Description
LED Traffic Sign, LED Sign Type Crossing Sign, Sign Legend No Legend, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description Pedestrian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 38", Navy (1037)
- TINGLEY 2XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-2X)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN23)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Straight, PR (G99CRSGPLGSH)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- Tapco Signs