Shop All LED Message Displays
Tapco
LED Notice Sign, Do Not Enter, White/Red
Mfr # 2180-C00067
Zoro # G6956546
product price: $1,927.99
/ea
Free Shipping & Returns
$1,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Enter
- Legend/Background Color White/Red
- Includes Battery Charger, Tool for Solar Panel Installation
- Sign Width 30 in
- Power Requirements Solar
Product Information
- Brand Tapco
- MFR # 2180-C00067
- Zoro # G6956546
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Width | 30 in |
Sign Height | 30 in |
Width | 30" |
Height | 30" |
Mounting Hole Dia. | 0.375 in |
Enclosure Dimensions | 23 in x 2 3/8 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Description
LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Do Not Enter, Sign Header Text Color Red, Sign Legend Style Text, Background Color Red, White, MUTCD Compliant Sign Yes, MUTCD Code R5-1, MUTCD Sign Description Do Not Enter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- HAWS Freeze Protected Shower and Eyewash (8300FP)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- HONEYWELL NORTH Half Mask Respirator, Black, M Mask Size (HM502TM)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- NMC Virtual Led Sign Projector (VSP1)
- Tapco Signs