Shop All Sign Posts
Tapco
Green U-Channel Sign Posts
Mfr # 054-00001
Zoro # G102696832
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.2
- Material Carbon Steel
- Diameter 11.69
- Height 1.5
Product Information
- Brand Tapco
- MFR # 054-00001
- Zoro # G102696832
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 71.5 |
Width | 3.2 |
Diameter | 11.69 |
Height | 1.5 |
Details
Material | Carbon Steel |
Description
You can trust these green U-channel sign posts to stand their ground! Made of 100% high-carbon steel, these posts are up to 25% stronger than competitors. Innovative, patented ribbed-back design lets you mount signs front or back. Installation is fast and easy—no special tools required. 1 1/2"W. NCHRP 350 compliant. Available in 6', 8' or 10' lengths.
Specify length from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Utility Jean, Male, Rinsed Black, 34x32 (1933BK 34 32)
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- TAPCO Green UChannel Sign Post, 8 Feet Length (054-00002)
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete; Galvanized Steel (105863)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778A)
- Tapco Signs