Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx7" Wx7" H
Mfr # 140060
Zoro # G7723665
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet
- Height 7 in
- Rated Life 100,000 hr
- Warranty 2 yr
Product Information
- Brand Tapco
- MFR # 140060
- Zoro # G7723665
- Country of Origin United States
- Category LED Message Displays
Dimensions
Height | 7 in |
Width | 7 in |
Length | 2 1/4 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Rated Life | 100,000 hr |
Warranty | 2 yr |
Legend | In Use |
Voltage | 120 to 277 |
Watts | 4 W |
Includes | Pigtail Connector |
Temp. Range | -30 Degrees f to 165 Degrees F |
Legend/Background Color | Red/Black |
Standards | UL/cUL |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 4 W, Length 2 1/4 in, Width 7 in, Height 7 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- KIDDE Fire Extinguisher Bracket, Marine/Vehicle Bracket, Steel, For Tank Weight 5 lb (VB-1)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH5X0025NF)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- ALPINE INDUSTRIES 19" x 10" LED Rectangular Beer Sign with Two Display Modes, PK2 (ALP497-14-2pk)
- Tapco LED Message Displays