Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx18" Wx7" H
Mfr # 132497
Zoro # G7723622
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 2 1/4 in
- Legend ATM
- Legend/Background Color Green/Black
- Temp. Range -30 Degrees f to 165 Degrees F
Product Information
- Brand Tapco
- MFR # 132497
- Zoro # G7723622
- Country of Origin United States
- Category LED Message Displays
Dimensions
Length | 2 1/4 in |
Width | 18 in |
Height | 7 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Legend | ATM |
Legend/Background Color | Green/Black |
Temp. Range | -30 Degrees f to 165 Degrees F |
Watts | 22 W |
Rated Life | 100,000 hr |
Voltage | 120 to 277 |
Warranty | 5 yr |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Standards | UL/cUL |
Includes | Pigtail Connector |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 22 W, Length 2 1/4 in, Width 18 in, Height 7 in, Legend/Background Color Green/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035138-VS)
- BRADY Label, White, Labels/Roll: 500 (M6-130-499)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 8.5-9, PR (470638-004-40)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- Tapco LED Message Displays