Shop All LED Message Displays
Tapco
Custom Backlit Sign, 2-1/4" Lx11" Wx8" H
Mfr # 140064
Zoro # G7723674
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet
- Legend X-Ray In Use
- Rated Life 100,000 hr
- Includes Pigtail Connector
Product Information
- Brand Tapco
- MFR # 140064
- Zoro # G7723674
- Country of Origin United States
- Category LED Message Displays
Dimensions
Height | 8 in |
Length | 2 1/4 in |
Width | 11 in |
Details
Item | Custom Backlit Sign |
Material | Aluminum |
Features | Signs are Readable In Direct Sunlight, Corrosion Resistant Cabinet |
Legend | X-Ray In Use |
Rated Life | 100,000 hr |
Includes | Pigtail Connector |
Temp. Range | -30 Degrees f to 165 Degrees F |
Standards | UL/cUL |
Voltage | 120 to 277 |
Warranty | 2 yr |
Legend/Background Color | Red/Black |
Watts | 5 W |
Description
Custom Backlit Sign, Voltage 120 to 277, Watts 5 W, Length 2 1/4 in, Width 11 in, Height 8 in, Legend/Background Color Red/Black, Material Aluminum, Temp. Range -30 Degrees f to 165 Degrees F, Rated Life 100,000 hr, Standards UL/cUL, Includes Pigtail Connector, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A11A1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- HEADLINE SIGN Floor Tent Sign, Doublesided, Plastic, 10 1/2" x 25 1/2", Black (5694)
- SENSIT Carrying Case, Plastic, 5-1/2x13x10, Black (872-00001)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- FEDERAL SIGNAL LED Message Display Sign, Amber, 3" H (MB1-A)
- Tapco LED Message Displays