Shop All Sign Posts
This Product is Discontinued
Tapco
Breakaway Post Kit, 12 ft Post L (Discontinued)
Mfr # 373-90004
Zoro # G7379228
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 12 ft.
- Width 2-3/8"
- Depth 2-3/8"
- Material Galvanized Steel
- Post Style Round
Product Information
- Brand Tapco
- MFR # 373-90004
- Zoro # G7379228
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 12 ft. |
Width | 2-3/8" |
Depth | 2-3/8" |
Diameter | 2 3/8 in |
Sign Post Length | 144 in |
Sign Post Width | 2 3/8 in |
Sign Post Depth | 2 3/8 in |
Compatible Sign Post Size | 2 3/8 in |
Description
Breakaway Post Kit, Includes Post Yes, Sign Post Style Round, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post lb./ft. 144 in, Wall Thickness 13 ga (0.095 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.