Shop All Sign Posts
This Product is Discontinued
Tapco
Breakaway Post Kit, 10 ft Post L (Discontinued)
Mfr # 373-90002
Zoro # G7379246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 10 ft.
- Width 2"
- Depth 2"
- Material Galvanized Steel
- Post Style Square
Product Information
- Brand Tapco
- MFR # 373-90002
- Zoro # G7379246
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 10 ft. |
Width | 2" |
Depth | 2" |
Sign Post Length | 120 in |
Sign Post Width | 2 in |
Sign Post Depth | 2 in |
Length of Post Punched | Full Length |
Mounting Hole Dia. | 0.4375 in |
Compatible Sign Post Size | 2 in x 2 in |
Description
Breakaway Post Kit, Includes Post Yes, Sign Post Style Square, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post lb./ft. 120 in, Wall Thickness 14 ga (0.0781 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.