Shop All Guard Rails
Tapco
Bolt-On Guardrail Reflector, Steel, PK50
Mfr # 3113-00009
Zoro # G3962029
product price: $451.99
/pk 50, $9.04/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5 in
- Overall Length 2 1/4 in
- Overall Height 2 1/4 in
- Overall Width 3/4 in
Product Information
- Brand Tapco
- MFR # 3113-00009
- Zoro # G3962029
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 5 in |
Overall Length | 2 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 3/4 in |
Fits Beam Size | 12-1/4" |
Height | 2 1/4 in |
Mounting Bracket Slot Width | 3/4 in |
Mounting Bracket Length | 5 in |
Mounting Bracket Width | 2 1/4 in |
Description
Butterfly Guardrail Reflector, Product Type Butterfly Guardrail Reflector, Body Color Amber, Overall Height 5 in, Overall Length 2 1/4 in, Overall Width 3/4 in, Reflective Direction Two-Way, Installation Type Permanent, Reflective Grade Reflective, Includes Installation Hardware Yes, Installation Method Bolt, Lens Color Amber, Body Material Steel, Finish Glossy, Mounting Bracket Length 5 in, Mounting Bracket Material Steel, Mounting Bracket Slot Width 3/4 in, Mounting Bracket Thickness 12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cross Slotted Screw, PK6 (MHGXEC53GGS)
- US CARGO CONTROL 2" x 50' Green Ratchet Strap w/ Double J Hook (5050WH-GRN)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- US CARGO CONTROL 1" x 16' Ratchet Strap w/ Vinyl Coated S-Hook (2616SH-BLK)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00008)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- HALLOWELL Post Protector, 6"X4.25"X12", Yellow (PP070712SY)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- PROTEC Bacell Foam Bumper, Heavy Duty (PTMF150)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- Tapco Guard Rails