Shop All Guard Rails
Tapco
Bolt-On Guardrail Reflector, Steel, PK50
Mfr # 3113-00008
Zoro # G3962038
product price: $463.99
/pk 50, $9.28/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2 1/4 in
- Overall Height 2 1/4 in
- Overall Width 3/4 in
- Color White
Product Information
- Brand Tapco
- MFR # 3113-00008
- Zoro # G3962038
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 2 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 3/4 in |
Fits Beam Size | 12-1/4" |
Mounting Bracket Length | 5 in |
Mounting Bracket Width | 2 1/4 in |
Mounting Bracket Slot Width | 3/4 in |
Description
Butterfly Guardrail Reflector, Product Type Guardrail Reflector, Body Color White, Overall Height 5 in, Overall Length 2 1/4 in, Overall Width 3/4 in, Reflective Direction Two-Way, Installation Type Permanent, Reflective Grade Reflective, Includes Installation Hardware Yes, Installation Method Bolt, Lens Color White, Body Material Steel, Finish Glossy, Mounting Bracket Length 5 in, Mounting Bracket Material Steel, Mounting Bracket Slot Width 3/4 in, Mounting Bracket Thickness 12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO HP-1 Power Wrench Lacing Tool (28001575)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Zinc Plated (T9600635)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-083221P)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00009)
- VESTIL Low Profile Rack Guard (NPG6-12)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- ZORO SELECT Three Way Post, 21 In., Yellow, Steel (22DN13)
- BLUFF MANUFACTURING Steel Post Protector, 24" (1/4PO24-YEL)
- Tapco Guard Rails