Shop All LED Message Displays
Tapco
Blinkersign, R1-1, 48in, Stop, DG3, Red, Solar
Mfr # 2180-00207
Zoro # G3726646
Free Shipping & Returns
$2,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend STOP
- Character Height 16 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- ADA Compliant No
Product Information
- Brand Tapco
- MFR # 2180-00207
- Zoro # G3726646
- Country of Origin United States
- Category LED Message Displays
Dimensions
Character Height | 16 in |
Sign Width | 48 in |
Sign Height | 41 in |
Enclosure Dimensions | 23 in x 2 3/8 in |
Mounting Hole Dia. | 0.375 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Gloves Kid Tuff X-Small (310GXS-06.RT)
- SHOWA SHOWA 7166R Nitrile Fully Coated Glove, 12PK (7166R-10)
- LYLE Visitor Parking Sign, 18" x 12, T1-1040-EG_12x18 (T1-1040-EG_12x18)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Khaki (1026)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- Tapco LED Message Displays