Shop All LED Message Displays
Tapco
Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC
Mfr # 2180-00203
Zoro # G6335086
product price: $1,577.99
/ea
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop
- MUTCD Code R1-1
- LED Color Red
- Legend/Background Color White/Red
- Standards FHWA Minimum Retroreflectivity, MUTCD Standards
Product Information
- Brand Tapco
- MFR # 2180-00203
- Zoro # G6335086
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Height | 30 in |
Sign Width | 30 in |
Width | 30" |
Height | 30" |
Enclosure Dimensions | 3 1/16 in x 5 13/16 in x 2 in |
Mounting Hole Dia. | 0.375 in |
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lined Latex Xl (555XL)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- CONDOR Back Support, Premium, M (3RVC3)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Tapco Signs