Shop All Sign Post Accessories
Tapco
BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts
Mfr # 2438-00001
Zoro # G5503452
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- For Use With 2 in Square Post
- Material Aluminum
- Includes Installation Tool, (2) Anti-Vandal Nuts, 3-1/2 in Carriage Bolts, Anti-Vandal Conical Washer, Nylon Washers
Product Information
- Brand Tapco
- MFR # 2438-00001
- Zoro # G5503452
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Compatible Sign Post Size | 2 in x 2 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Sign Mounting Brackets Kit |
Color | Silver |
For Use With | 2 in Square Post |
Material | Aluminum |
Includes | Installation Tool, (2) Anti-Vandal Nuts, 3-1/2 in Carriage Bolts, Anti-Vandal Conical Washer, Nylon Washers |
Finish | Unfinished |
Compatible Sign Post Style | Square |
Compatible Sign Post | 2 in x 2 in Square |
Number of Sides | 1 |
Mounts To | Sign Post |
Mounting Bracket Attachment Method | Bolt-On |
Hardware Type | Vandal Resistant Mounting Bolts |
Mounting Bracket Style | No Series |
Mounting Bracket Adjustment Angle | No Adjustment |
Description
Sign Mounting Brackets Kit, Mounts To Sign Post, Compatible Sign Post 2 in x 2 in Square, Vandal Resistant Mounting Bolts, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (BK114)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileSC)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1049-RA_10X14 (U1-1049-RA_10X14)
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- TAPCO Sign L-Bracket For Square Post, 2" x 2" (M2G-2X2LBS-X)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- TAPCO Sign Backer, for mounting signs on cyclone fencing (037-00107)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- Tapco Signs