Shop All Flags, Flares, Paddles, and Triangles
This Product is Discontinued
Tapco
BlinkerPaddle® LED Sign, Stop/Stop, White/Red (Discontinued)
Mfr # 2180-00301
Zoro # G3309817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Legend Stop/Stop
- Includes (3) Rechargeable AA Batteries, 120V AC/DC Wall Charger
- Power Requirements (3) AA NiMH Rechargeable Batteries
- Sign Width 18 in
Product Information
- Brand Tapco
- MFR # 2180-00301
- Zoro # G3309817
- Country of Origin Unknown
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Sign Width | 18 in |
Overall Height | 28 1/2 in |
Letter Height | 6 in |
Sign Size (H x W) | 18 in x 18 in |
Details
Item | LED Paddle Sign |
Color | Red |
Legend | Stop/Stop |
Includes | (3) Rechargeable AA Batteries, 120V AC/DC Wall Charger |
Power Requirements | (3) AA NiMH Rechargeable Batteries |
Standards | FHWA |
Sign Material | Plastic |
Legend Style | Text |
Handle Material | Plastic |
Green Environmental Attribute | Product is Rechargeable |
Handle Type | Plastic |
Description
LED Paddle Sign, Legend Stop/Stop, Overall Height 28 1/2 in, Sign Height 18 in, Sign Material Plastic, Sign Width 18 in, Handle Material Plastic, Handle Type Plastic, Includes (3) Rechargeable AA Batteries, 120V AC/DC Wall Charger, Letter Height 6 in, Standards FHWA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.