Shop All Floor Sign Accessories
Tapco
70LB Concrete Sign Post Base
Mfr # 373-00889
Zoro # G7581235
original price:
$182.89
24% off
Sold in multiples of 2 for $277.98
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$277.98
Free 30-Day Returns
Key Features
- Fillable No
- Base Width 18"
- Base Material Concrete
- Diameter 18 in
- For Use With Traffic Signs up to 18 in W by 24 in H
Product Information
- Brand Tapco
- MFR # 373-00889
- Zoro # G7581235
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Base Width | 18" |
Diameter | 18 in |
Base Height | 10" |
Sign Base Height | 10 in |
Width | 18" |
Height | 10" |
Sign Base Peg Depth | 1 1/2 in |
Sign Base Peg Width | 1 1/2 in |
Sign Base Diameter | 18 in |
Compatible Sign Post Size | 2 3/8 in, 2 in x 2 in, 3 3/16 in x 1 9/32 in |
Sign Base Peg Height | 3 3/4 in |
Max. Sign Size/Capacity | 18 in L x 24 in H |
Description
Portable Base, Sign Base Type Portable, Round, Compatible Sign Post 2 in x 2 in Square, 2 lb/ft U-Channel, Concrete, Sign Base Finish Unfinished, Base Weight 70 lb, Fillable Sign Base No, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MLR-05-XL)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- TAPCO Sign Mounting Hardware for Use on U-Channel Sign Posts, 2PK (373-00693)
- NMC Placard Holder Flip File Divided (PH2)
- IDEAL SHIELD Sign Base, HDPE, Yellow (BPB-YL-96-YL W/ WHEELS)
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- NMC Green C-Hook, 2 (PCHG)
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- Tapco Signs