Shop All Label Maker Tapes, Labels, Signs & Tags
Tapco
2673-00001 Hydrant/Utility Marker, 5' Long with Flat Bracket, Red/White
Mfr # 2673-00001
Zoro # G602609127
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tapco
- MFR # 2673-00001
- Zoro # G602609127
- UPC # 707022374873
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Description
2673-00001 HYDRANT/UTILITY MARKER, 5' LONG WITH FLAT BRACKET, RED/WHITE THESE MARKERS PROVIDE INSTANT 360° VISUAL LOCATION OF HYDRANTS AND UTILITY BOXES, BOTH DAY AND NIGHT. STURDY 3/8" FIBERGLASS WITH REFLECTIVE WHITE & ORANGE VINYL SHEETING. PORT MOUNT MODELS ATTACH TO A SIDE PORT OF THE HYDRANT. THE BASIC MODEL (2673-00006) WITHOUT A SPRING IS 5' IN LENGTH, WHILE THE MODEL WITH A SPRING IS 7' LONG. FLAT BRACKET MODEL (2673-00001) IS AVAILABLE IN 5' AND 7' LENGTHS AND CAN BE BOLTED TO ANY HORIZONTAL SURFACE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (PAN3P/2080AZ532-06)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- BRADY Pipe Marker, Domestic Hot Water Ret., PK5 (7351-1-PK)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-22-428)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (60524)
- BRADY B33 Series Polypropylene Labels 5 in H x 3 in W White 250/RL (B33-20-425)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- Tapco Label Maker Tapes, Labels, Signs & Tags