Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 16 oz, Squeeze Bottle
Mfr # 70016T
Zoro # G2578396
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point 300 Degrees F
- Base Oil Petroleum
- Cutting Fluid Sub-Category Cutting Oils
- Fragrance Mild Odor
- Container Type Squeeze Bottle
Product Information
- Brand Tap Magic
- MFR # 70016T
- Zoro # G2578396
- UPC # 662387700166
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Details
Flash Point | 300 Degrees F |
Base Oil | Petroleum |
Cutting Fluid Sub-Category | Cutting Oils |
Fragrance | Mild Odor |
Container Type | Squeeze Bottle |
Physical Form | Liquid |
Fluid Type | Metal Cutting Fluid |
Color | Dark Liquid |
Standards | OSHA Hazard Communication |
For Use With | All Metals, especially hard metals |
Features | Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed |
Specific Gravity | 1 |
Item | Cutting Oil |
Container Style | Bottle |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Viscosity | 4400 |
Description
Cutting Oil, Container Size 16 oz, Squeeze Bottle, Dark Liquid, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 69.0 in-lb Max. Torque, 279 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z389)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (C-150-S)
- GLOBAL 1 3/16" ID Set Screw Collar, Stl, Zinc (GSC-118-Z)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol, EP-Xtra, Yellow (10012EL)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- Tap Magic Cutting, Tapping, and Grinding Fluids