Shop All Brushes
Tanis
Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK
Mfr # 05116
Zoro # G4711086
original price:
$64.44
11% off
new price: $57.25
/pk 12, $4.77/ea
$57.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Tan
- Brush Length 3 in
- Handle Length 7 in
- Bristle Material Stainless Steel
- Handle Material Stainless Steel
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 7 in |
Overall Length | 10 in |
Brush Dia. | 13/16 in |
Brush Diameter | 0.81 in |
Details
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Stainless Steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Color Coding System | No |
Acid Resistant | No |
Chemical Resistant | No |
Features | Single Spiral, Single Stem |
Handle Type | Twisted Wire |
Temperature Resistant | Yes |
Application | Industrial Cleaning |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.81 in, Brush Length 3 in, Handle Length 7 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Overall Length 10 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Gray, 6 PK (FG9B2900YEL)
- PFERD Curved Handle Scratch Brush w/Scraper - 4x19 Rows, CS Wire, Wooden Block (85007)
- TENNANT Canister Vacuum, 12 gal. Capacity (1252617)
- KOHLER Kumin Toilet Paper Holder (24546-BL)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06179)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05066)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 3 1/2 in L Overall (06321)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- CARRAND 1/2 in W Detail Brush, 5 1/4 in L Handle, 1 1/2 in L Brush, Blue, Polypropylene, 6 3/4 in L Overall (92046)
- Tanis Brushes