Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 1.75, 96 In L, PK10
Mfr # AH100296CF
Zoro # G6479462
product price: $273.99
/pk 10, $27.40/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flange Size 1 3/4 in
- For Backing Width 7/16 in
- Backing Material - Brush Aluminum
- For Backing Height 7/16 in
- Backing Width 7/16 in
Product Information
- Brand Tanis
- MFR # AH100296CF
- Zoro # G6479462
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Mounting Flange Size | 1 3/4 in |
For Backing Width | 7/16 in |
For Backing Height | 7/16 in |
Backing Width | 7/16 in |
Backing Width (In.) | 7/16 |
Backing Height (In.) | 7/16 |
Overall Length (In.) | 96 |
Mounting Flange Size (In.) | 1.75 |
Backing Height | 7/16 in |
Brush Length | 96 in |
Overall Length | 96 in |
Details
Item | Strip Brush Holder |
Backing Material - Brush | Aluminum |
Backing | Aluminum |
Type | Clear Anodized |
Profile | Single Track |
Mounting Profile | Single Track |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 7/16 in Backing Height, 7/16 in Backing Width, Single Track, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (DG24)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (1VW60)
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC331036)
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB400072)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700672)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB100272)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB402472)
- Tanis Conveyor Brushes