Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 0.75, 96 In L, PK10
Mfr # AH250896CF
Zoro # G6400624
product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Backing Height 1/8 in
- Mounting Flange Size (In.) 0.75
- Backing Height (In.) 1/8
- For Backing Width 1/8 in
- Backing Material - Brush Aluminum
Product Information
- Brand Tanis
- MFR # AH250896CF
- Zoro # G6400624
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
For Backing Height | 1/8 in |
Mounting Flange Size (In.) | 0.75 |
Backing Height (In.) | 1/8 |
For Backing Width | 1/8 in |
Backing Width (In.) | 1/8 |
Backing Width | 1/8 in |
Backing Height | 1/8 in |
Overall Length (In.) | 96 |
Mounting Flange Size | 3/4 in |
Brush Length | 96 in |
Overall Length | 96 in |
Details
Backing Material - Brush | Aluminum |
Mounting Profile | 90 Degrees Angle |
Profile | 90 Degrees |
Backing | Aluminum |
Type | Clear Anodized |
Item | Strip Brush Holder |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 1/8 in Backing Height, 1/8 in Backing Width, 90 Degrees Angle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB402872)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- TANIS Adjustable Mounting Kit (CBKIT)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700472CF)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC331072)
- Tanis Conveyor Brushes