Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Mounting Flange 2 In
Mfr # AH400836CF
Zoro # G1120761
original price:
$8.40
7% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 3/16 in
- For Backing Height 3/16 in
- Backing Material - Brush Aluminum
- Backing Height (In.) 7/32
- Mounting Flange Size (In.) 2
Product Information
- Brand Tanis
- MFR # AH400836CF
- Zoro # G1120761
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 3/16 in |
For Backing Height | 3/16 in |
Backing Height (In.) | 7/32 |
Mounting Flange Size (In.) | 2 |
Overall Length (In.) | 36 |
Mounting Flange Size | 2 in |
Backing Width (In.) | 3/16 |
Backing Width | 3/16 in |
For Backing Width | 3/16 in |
Overall Length | 36 in |
Brush Length | 36 in |
Details
Item | Strip Brush Holder |
Backing Material - Brush | Aluminum |
Mounting Profile | Offset |
Backing | Clear Finish Anodized |
Type | Aluminum |
Profile | Offset |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PHRHT420)
- US CARGO CONTROL Double Stud Fitting (1529-DS)
- RWM V-Groove Cast Iron Wheel, 6x2" (VIR-0620-08)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Tray Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800453)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- TANIS Strip Brush Holder, Overall Length 72 In (AH403272CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250472CF)
- TANIS Adjustable Mounting Kit (CBKIT)
- Tanis Conveyor Brushes