Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 8 In
Mfr # MB101072
Zoro # G2420327
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height (In.) 7/16
- Bristle Color Black
- Bristle Trim Height 8 in
- Backing Number #10
- Bristle Material Nylon
Product Information
- Brand Tanis
- MFR # MB101072
- Zoro # G2420327
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/16 |
Bristle Trim Height | 8 in |
Backing Width | 7/16 in |
Overall Length (In.) | 72 |
Brush Length (In.) | 8 |
Brush Length | 72 in |
Backing Width (In.) | 7/16 |
Backing Height | 7/16 in |
Bristle Diameter | 0.045 in |
Details
Bristle Color | Black |
Backing Number | #10 |
Bristle Material | Nylon |
Backing Material - Brush | Steel |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing Flexibility | Rigid |
Overall Trim (In.) | 8 |
Fill Type | 0.045" Crimped Nylon |
Type | Metal Back |
Backing | Galvanized Steel |
Max. Operating Temp. | 250 Degrees F |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 8 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Caster, Stem , 5", 1/2-13X1"W/Brk (830221)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- INDUSCO Tie Down, Rubber, 15", w/S Hooks (90300031)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC332072)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 1 In (MB406012)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC312072)
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- TANIS Strip Brush, 1/8 W, 12 In L, Trim 2 In, PK10 (MB250412)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- Tanis Conveyor Brushes