Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 6 In
Mfr # MB701772
Zoro # G1783232
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Height 5 11/16 in
- Fill Type 0.045" Crimped Nylon
- Overall Trim (In.) 6
- Type Metal Back
- Backing Width 5/16 in
Product Information
- Brand Tanis
- MFR # MB701772
- Zoro # G1783232
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 5 11/16 in |
Backing Width | 5/16 in |
Backing Width (In.) | 5/16 |
Brush Length (In.) | 6 |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Brush Length | 72 in |
Overall Length (In.) | 72 |
Bristle Diameter | 0.045 in |
Details
Item | Strip Brush |
Fill Type | 0.045" Crimped Nylon |
Overall Trim (In.) | 6 |
Type | Metal Back |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Backing | Galvanized Steel |
Bristle Color | Black |
Bristle Material | Nylon |
Backing Number | #7 |
Backing Material - Brush | Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb (P16R-RP040K-P)
- RF HUNTER Swivel Plate Casters For Model (HF03P)
- CM Rigging Hook Without Latch, 2 Ton Load, Eye Attachment, 102 In Hook Opening (M6404A)
- INDUSCO Sleeve, 1/16", Alum Hourglass, Sl1-2, PK100 (77600521)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB703772)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402472CF)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB400036)
- Tanis Conveyor Brushes