Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 6 In
Mfr # MB701672
Zoro # G1821635
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 72
- Bristle Material Nylon
- Backing Flexibility Rigid
- Backing Height (In.) 5/16
- Max. Operating Temp. 250 Degrees F
Product Information
- Brand Tanis
- MFR # MB701672
- Zoro # G1821635
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Backing Height (In.) | 5/16 |
Bristle Diameter | 0.02 in |
Brush Length (In.) | 6 |
Backing Height | 5/16 in |
Brush Length | 72 in |
Bristle Trim Height | 5 11/16 in |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Details
Item | Strip Brush |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Max. Operating Temp. | 250 Degrees F |
Fill Type | 0.020" Crimped Nylon |
Bristle Type | Crimped Wire |
Bristle Color | Black |
Type | Metal Back |
Overall Trim (In.) | 6 |
Backing Number | #7 |
Backing Material - Brush | Steel |
Backing | Galvanized Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pushing Rod (MHG212G)
- ZORO SELECT Scaffold Caster, Polyurthan, 5 in., 1320 lb (SJE 125 NT0E B21)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- TANIS Strip Brush Holder, Sz 2 In, 96 In L, PK10 (AH100496CF)
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10 (MB701748)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- Tanis Conveyor Brushes