Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 4 In
Mfr # MB402872
Zoro # G2076322
original price:
$38.00
15% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 250 Degrees F
- Bristle Color Black
- Overall Length (In.) 72
- Bristle Trim Height 3 3/4 in
- Bristle Material Nylon
Product Information
- Brand Tanis
- MFR # MB402872
- Zoro # G2076322
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Bristle Trim Height | 3 3/4 in |
Backing Height | 3/16 in |
Backing Width | 3/16 in |
Backing Width (In.) | 3/16 |
Brush Length | 72 in |
Backing Height (In.) | 7/32 |
Bristle Diameter | 0.014 in |
Brush Length (In.) | 4 |
Details
Max. Operating Temp. | 250 Degrees F |
Item | Strip Brush |
Bristle Color | Black |
Bristle Material | Nylon |
Backing Number | #4 |
Backing Material - Brush | Stainless Steel |
Overall Trim (In.) | 4 |
Fill Type | 0.014" Crimped Nylon |
Backing | Stainless Steel |
Backing Flexibility | Rigid |
Bristle Type | Crimped Wire |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1408HD)
- VESTIL Economy Spreader Beam (SBM-60-8)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB702272)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB702872)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- Tanis Conveyor Brushes