Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB250672
Zoro # G2271193
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 1/8
- Backing Width 1/8 in
- Type Metal Back
- Brush Length (In.) 3
- Backing Galvanized Steel
Product Information
- Brand Tanis
- MFR # MB250672
- Zoro # G2271193
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 1/8 |
Backing Width | 1/8 in |
Brush Length (In.) | 3 |
Bristle Diameter | 0.012 in |
Bristle Trim Height | 3 in |
Overall Length (In.) | 72 |
Backing Height | 1/8 in |
Brush Length | 72 in |
Backing Height (In.) | 1/8 |
Details
Type | Metal Back |
Backing | Galvanized Steel |
Bristle Material | Nylon |
Backing Number | #2-1/2 |
Fill Type | 0.012" Crimped Nylon |
Overall Trim (In.) | 3 |
Bristle Color | Black |
Max. Operating Temp. | 250 Degrees F |
Backing Flexibility | Rigid |
Item | Strip Brush |
Backing Material - Brush | Steel |
Bristle Type | Crimped Wire |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 3 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.012 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 6 1/2", 1/4" Faster (RF523)
- LOOS Eye End Fitting, 316 S.S, Size 5/32 (668-5X)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB702036)
- TANIS Metal Back Strip Brush, 96 In L, 2 In Trim (MB760496)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 (MB700612)
- Tanis Conveyor Brushes