Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB702272
Zoro # G2910345
original price:
$50.00
19% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Stainless Steel
- Backing Width 5/16 in
- Max. Operating Temp. 250 Degrees F
- Backing Material - Brush Stainless Steel
- Overall Trim (In.) 2
Product Information
- Brand Tanis
- MFR # MB702272
- Zoro # G2910345
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 5/16 in |
Bristle Diameter | 0.014 in |
Bristle Trim Height | 1 11/16 in |
Brush Length (In.) | 2 |
Brush Length | 72 in |
Backing Width (In.) | 5/16 |
Overall Length (In.) | 72 |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Details
Backing | Stainless Steel |
Item | Strip Brush |
Max. Operating Temp. | 250 Degrees F |
Backing Material - Brush | Stainless Steel |
Overall Trim (In.) | 2 |
Fill Type | 0.014" Crimped Nylon |
Backing Flexibility | Rigid |
Bristle Material | Nylon |
Bristle Type | Crimped Wire |
Backing Number | #7 |
Bristle Color | Black |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, Steel (RMTTSD150)
- THE BRUSH MAN 21” Natural Rubber Bungee Cord, S-Hooks Installed, 50PK (BUNGEE-RBR-21)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702436CF)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB3520)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 1 In (MB704012)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC312072)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703436)
- Tanis Conveyor Brushes