Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB700472
Zoro # G2534874
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 72
- Backing Height (In.) 5/16
- Bristle Color Black
- Backing Flexibility Rigid
- Backing Width 5/16 in
Product Information
- Brand Tanis
- MFR # MB700472
- Zoro # G2534874
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Backing Height (In.) | 5/16 |
Backing Width | 5/16 in |
Brush Length | 72 in |
Backing Height | 5/16 in |
Brush Length (In.) | 2 |
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.02 in |
Bristle Trim Height | 1 11/16 in |
Details
Item | Metal Back Strip Brush #7 |
Bristle Color | Black |
Backing Flexibility | Rigid |
Overall Trim (In.) | 2 |
Fill Type | 0.020" Crimped Nylon |
Backing Material - Brush | Steel |
Max. Operating Temp. | 250 Degrees F |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Type | Metal Back |
Backing Number | #7 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (ER1ES155720)
- VESTIL Lift Master Fork Truck Boom (LM-EBT-4-30)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00231)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- Tanis Conveyor Brushes