Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB700272
Zoro # G0681615
original price:
$41.79
16% off
new price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Steel
- Backing Width (In.) 5/16
- Max. Operating Temp. 250 Degrees F
- Bristle Type Crimped Wire
- Bristle Color Black
Product Information
- Brand Tanis
- MFR # MB700272
- Zoro # G0681615
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Backing Height | 5/16 in |
Bristle Trim Height | 1 11/16 in |
Brush Length (In.) | 2 |
Brush Length | 72 in |
Backing Height (In.) | 5/16 |
Overall Length (In.) | 72 |
Backing Width | 5/16 in |
Bristle Diameter | 0.014 in |
Details
Backing Material - Brush | Steel |
Max. Operating Temp. | 250 Degrees F |
Bristle Type | Crimped Wire |
Bristle Color | Black |
Type | Metal Back |
Backing Number | #7 |
Overall Trim (In.) | 2 |
Fill Type | 0.014" Crimped Nylon |
Backing | Galvanized Steel |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 11-1/4"H (30E992)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ005SD-20)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC332072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB703772)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC141036)
- Tanis Conveyor Brushes