Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 10 In
Mfr # MB101272
Zoro # G3041132
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 7/16 in
- Bristle Diameter 0.045 in
- Bristle Color Black
- Type Metal Back
- Backing Galvanized Steel
Product Information
- Brand Tanis
- MFR # MB101272
- Zoro # G3041132
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 7/16 in |
Bristle Diameter | 0.045 in |
Backing Width (In.) | 7/16 |
Brush Length (In.) | 10 |
Backing Width | 7/16 in |
Bristle Trim Height | 10 in |
Brush Length | 72 in |
Overall Length (In.) | 72 |
Backing Height (In.) | 7/16 |
Details
Bristle Color | Black |
Type | Metal Back |
Backing | Galvanized Steel |
Fill Type | 0.045" Crimped Nylon |
Bristle Type | Crimped Wire |
Backing Number | #10 |
Max. Operating Temp. | 250 Degrees F |
Backing Flexibility | Rigid |
Bristle Material | Nylon |
Item | Strip Brush |
Backing Material - Brush | Steel |
Overall Trim (In.) | 10 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 10 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 31000 lb Cap (EN360X10)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft (1VKC9)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A1E12B4C1P6)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- TANIS Strip Brush, 3/16W, 12 In L, Trim 3 In, PK10 (MB400612)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB101236)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- Tanis Conveyor Brushes