Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 1 In
Mfr # MB400072
Zoro # G2570136
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 72 in
- Backing Width 3/16 in
- Max. Operating Temp. 250 Degrees F
- Fill Type 0.010" Crimped Nylon
- Bristle Diameter 0.01 in
Product Information
- Brand Tanis
- MFR # MB400072
- Zoro # G2570136
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 72 in |
Backing Width | 3/16 in |
Bristle Diameter | 0.01 in |
Overall Length (In.) | 72 |
Brush Length (In.) | 1 |
Backing Height (In.) | 7/32 |
Backing Width (In.) | 3/16 |
Bristle Trim Height | 3/4 in |
Backing Height | 3/16 in |
Details
Max. Operating Temp. | 250 Degrees F |
Fill Type | 0.010" Crimped Nylon |
Backing Flexibility | Rigid |
Type | Metal Back |
Backing Material - Brush | Steel |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Backing Number | #4 |
Item | Strip Brush |
Overall Trim (In.) | 1 |
Bristle Color | Black |
Backing | Galvanized Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y506)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE1801NFX4)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB703036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB703772)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 1 In, PK10 (MB400084)
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- Tanis Conveyor Brushes