Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10
Mfr # MB700060
Zoro # G7090273
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Steel
- Overall Trim (In.) 1
- Backing Galvanized Steel
- Backing Width (In.) 5/16
- Fill Type 0.010" Crimped Nylon
Product Information
- Brand Tanis
- MFR # MB700060
- Zoro # G7090273
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Bristle Trim Height | 11/16 in |
Backing Height (In.) | 5/16 |
Brush Length (In.) | 1 |
Overall Length (In.) | 60 |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Brush Length | 60 in |
Bristle Diameter | 0.01 in |
Details
Backing Material - Brush | Steel |
Overall Trim (In.) | 1 |
Item | Strip Brush |
Backing | Galvanized Steel |
Fill Type | 0.010" Crimped Nylon |
Bristle Type | Crimped Wire |
Bristle Color | Black |
Bristle Material | Nylon |
Type | Metal Back |
Backing Number | #7 |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 60 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J876)
- FLEXCO Alligator Lacing, #15, L24 In, PK4 (28001435)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702036CF)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB402036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100436CF)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB701024)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC331036)
- Tanis Conveyor Brushes